Shop All Toilets
Toto
Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # MS624124CEFG#01
Zoro # G9028271
product price: $938.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$938.00
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-5/16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 28-7/16" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Tornado Flush |
Collection | Legato |
One Piece/Two Piece | One Piece |
Includes | CEFIONTECT Ceramic Glaze |
Description
Toilet,One-Piece,Legato,Cotton White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-8-4)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- TOTO Neorest AS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8551CUMFG#01)
- TOTO Ultramax II One-Piece Elongated 1.0 GPF Universal Height Toilet And Softclose Seat, Cotton (MS604124CUFG#01)
- TOTO Neorest LS Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01N)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Cotton (MS854114#01)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- Toto Toilets