Shop All Toilets
Toto
Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White
Mfr # MS964214CEFG#11
Zoro # G9047917
product price: $929.00
/ea
Free Shipping & Returns
$929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Colonial White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-11/16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-1/2" |
Depth | 28-1/8" |
Trapway Dia. | 2 1/8 in |
Height | 27-3/4" |
Rim Height | 16 1/8 in |
Description
Toilet,Eco,Soiree,One Piece,Col Whi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 4" Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- SLOAN Battery Tray Assembly (EBV-1014-A)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- TOTO Piedmont, Vertical Spray, Bidet Bone (BT500B#03)
- TOTO Bowl, Drake II, Cefiontect, Cotton, 2 pcs., 1.0 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C454CUFG#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- TOTO Retainer Sleeve (THP4615)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3701001.020)
- Toto Toilets