Shop All Toilets
Toto
Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White
Mfr # CST404CEFG#11
Zoro # G9029909
product price: $539.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.00
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Colonial White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 25-1/4" |
Depth | 28-1/2" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Colonial White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; CA Prop 65; BAA; ADA; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Tornado Flush |
Collection | Promenade |
One Piece/Two Piece | Two Piece |
Includes | CEFIONTECT Ceramic Glaze |
Description
Toilet,Two Piece,Promenade,Colonial
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- KOHLER Gradient(Tm) Sliding Bath Door 58-1/16" H X 59-5/8" W, With 1/4" Thick Frosted Glass (709062-D3-MX)
- EAGO EAGO R-346FLUSH Replacement Toilet Flushing Mechanism for TB346 (R-346FLUSH)
- DELTA Delta Essa Spray Assembly - Pull-Down Arctic Stainless (RP80524AR)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUV#01)
- TOTO TOTO® CST454CEFG-01 Drake® II 2 Piece Elongated Toilet W/CEFIONTECT#174:, Cotton (CST454CEFG-01)
- TOTO RP D-SHAPE WALL HUNG BOWL WASHLET+ COTTON (CT447CFGT60#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO 2PC VESPIN II 1G W WASHLET C5 1.28GPF - COTTON (MW4743084CUFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- Toto Toilets