Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige
Mfr # CST243EF#12
Zoro # G9025873
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Sedona Beige
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 22-7/8" |
Depth | 26-5/8" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Sedona Beige |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65; CALGreen; Watersense |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | E-Max |
Collection | Entrada(TM) |
Description
Toilet,1.28 gpf,Round Front,C243
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01AKM0100)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat (MW7764736CEG#01)
- TOTO Carlyle II One-Piece Toilet, 1.28 GPF, Washlet+ Connection (MS614124CEFG#11)
- TOTO Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT, EWATER+, and PREMIST (MW7864726CEFGA#01)
- TOTO Nexus 1 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST and Light (MW6424736CUFGA#01)
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- TOTO Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT and EWATER+ (MW7864736CEFGA#01)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- Toto Toilets