Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone
Mfr # MS853113E#03
Zoro # G9047792
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Bone
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 22-13/16" |
Depth | 26-5/8" |
Trapway Dia. | 2 1/8 in |
Rim Height | 14 5/8 in |
Height | 27-1/8" |
Description
Toilet,Eco,Ultramax,Round Front,One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- TOTO Piston Assy 1.61.28 Gpf Replacing Nonr T (TH323V103R)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, Cotton (C743E#01)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- Toto Toilets