Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # MS854114EG#01
Zoro # G9047941
product price: $487.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 23-11/16" |
Depth | 28-1/8" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose; CeFiONtect |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | E-Max |
One Piece/Two Piece | One Piece |
Collection | Eco Ultramax |
Includes | CeFiONtect Ceramic Glaze; SS114 SoftClose Seat |
Description
Toilet,Eco Ultramax,Elongated Front,One Piece,Ctn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CPLG038)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- SOUTHLAND PIPE NIPPL PIPE BLACK 1-1/4 in. X 48 in. (20721)
- KOHLER Aerator Assembly (86125-2BL)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone (MS854114E#03)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28, 0.9 GPF Universal Height Cotton White (MS646124CEMFGN#01)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Toilet, Elongated Cotton White (CT725CU#01)
- TOTO Carlyle II One-Piece Toilet, 1.28 GPF, Washlet+ Connection (MS614124CEFG#11)
- TOTO Toilet Bowl, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Cotton (CT494CEFG#01)
- TOTO Retainer Sleeve (THP4615)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- Toto Toilets