Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone
Mfr # MS854114E#03
Zoro # G9048048
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Bone
- Gallons per Flush 1.28
- One Piece/Two Piece One Piece
- Collection Eco Ultramax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Toilet,Eco Ultramax,Elongated Front,One Piece,T |
Bowl Shape | Elongated |
Color | Bone |
Gallons per Flush | 1.28 |
One Piece/Two Piece | One Piece |
Collection | Eco Ultramax |
Description
Toilet,Eco Ultramax,Elongated Front,One Piece,T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EL#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-7)
- Toto Toilets