Shop All Toilets
Toto
Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # MS814224CUFG#01
Zoro # G9029461
product price: $742.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 25-1/4" |
Depth | 28-1/2" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.0 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; CA Prop 65; BAA; ADA; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Tornado Flush |
One Piece/Two Piece | One Piece |
Collection | Promenade |
Includes | CEFIONTECT Ceramic Glaze |
Description
Toiltet,Promenade,1.0 gpf,Cotton White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- STERLING Oval Sink (1181-0)
- GRUVLOK End Cross, Ductile Iron, 2 1/2 in, Grooved (0390023984)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, and PREMIST (MW6424736CEFGA#01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open Bidet Seat, and EWATER+ (MW7764736CEFGA#01)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- TOTO Bowl, Elongated, Clayton, Cotton White, 1.28 gpf, Floor Mount, Elongated, Cotton (C784EF#01)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (75790-96)
- Toto Toilets