Shop All Toilets
This Product is Discontinued
Toto
Toilet, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)
Mfr # MS446124CEMG#01
Zoro # G9022349
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 0.8/1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-1/2" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 21-1/8" |
Depth | 27-1/2" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 0.8/1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | DynaMax; Tornado Flush |
One Piece/Two Piece | Two Piece |
Collection | Aquia IV |
Includes | CEFIONTECT Ceramic Glaze; SS124 Seat |
Description
Toilet,Two-Piece,Cotton,Aquia
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.