Shop All Bathtub Fillers
Toto
Three Hole, Roman Tub, Filler Rough-I
Mfr # TBN01201U
Zoro # G0342795
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant
- Number of Holes 3
- Connection 1/2" NPSM
- Standards ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TBN01201U
- Zoro # G0342795
- UPC # 739268341678
- Country of Origin China
- Category Bathtub Fillers
Details
Item | Tub Filler Rough In |
Features | Corrosion Resistant |
Number of Holes | 3 |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass |
Description
Three Hole,Roman Tub,Filler Rough-I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Riser 3/8In X 23In (919-039JKABCP)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- ZORO SELECT 2-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ18)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- MOEN Belfield One-Handle Wall Mounted Tub Filler in Oil Rubbed Bronze (WT9021ORB)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- KOHLER Avid Floor-Mount Bath Filler Trim (T97367-4-CP)
- Toto Bathtub Fillers