Shop All Toilets
Toto
Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige
Mfr # MS854114S#12
Zoro # G6937612
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Sedona Beige
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 23-11/16" |
Depth | 28-1/8" |
Trapway Dia. | 2-1/8" |
Height | 27-1/8" |
Rim Height | 14-5/8" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: CO, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size (802-072SR)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- BOB Float Ball, 1/4"-20 Thread Sz, 8" dia., 8"L (PF8-1)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- TOTO Sp Square Shape, Wall Hung, Bowl Cotton, 1.28/0.9 gpf, Wall Mount, Square, Cotton (CT449CFG#01)
- TOTO Neorest RS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8341CUMFG#01)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COTTON (MS604124CEFG#01)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- Toto Toilets