Shop All Toilets
Toto
Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # MS854114ELG#01
Zoro # G6508223
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Height | 29-1/4" |
Rim Height | 14-5/8" |
Trapway Dia. | 2-1/8" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-BG3C-S-3p-16150)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in (ZUSA-PF-10515)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- TOTO 1PC ULTRAMAX II W WASHLET C5 - 1.28GPF - COTTON (MW6043084CEFG#01)
- TOTO Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (CT705UNG#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- KOHLER Memoirs Stately Comfort Height Ski (6428-58)
- Toto Toilets