Shop All Toilets
Toto
Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # CST244EF#01
Zoro # G7679406
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-5/8" |
Rim Height | 16-1/8" |
Height | 30" |
Trapway Dia. | 2-1/8" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout Seal Kit, Hamilton, Rubber (M962288-0070A)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- KOHLER Quartz Back Splash For 30 Vanity (25815-CBB)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- TOTO Piston Assy 1.61.28 Gpf Replacing Nonr T (TH323V103R)
- TOTO Drake 1.28 GPF Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat (MW7764736CEFG#01)
- TOTO Retainer Sleeve (THP4615)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- TOTO 2PC VESPIN II 1G W WASHLET C5 1.28GPF - COTTON (MW4743084CUFG#01)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (K-4323-0)
- Toto Toilets