Shop All Toilets
Toto
Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone
Mfr # MS854114EL#03
Zoro # G6799125
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Bone
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Height | 29-1/4" |
Trapway Dia. | 2-1/8" |
Rim Height | 14-5/8" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1431824-BL)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- ANVIL 1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062005)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone (MS854114E#03)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28, 0.9 GPF Universal Height Cotton White (MS646124CEMFGN#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-96)
- Toto Toilets