Shop All Toilets
Toto
Tank Toilet, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton
Mfr # CST454CUFG#01
Zoro # G6547021
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-1/2" |
Rim Height | 17-1/4" |
Trapway Dia. | 2-1/8" |
Height | 30" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- GROHE Universal Therm.Insert Chrome (47426000)
- LEGEND VALVE 3/4"x 3/4"x 1/2" PRESS RED TEE (450-208P)
- PROPLUS 3/4 x 3/8 Black Malleable Bushing (45138)
- TOTO Helix Ecopower 0.35 Gpm Electronic Touch (TELS113#CP)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- TOTO Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01S)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (MS854114E#12)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- Toto Toilets