Shop All Touchless Bathroom Faucets
Toto
Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome
Mfr # TLE28002U1#CP
Zoro # G910152872
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Width 11.1 in
- Length 14.4 in
- Weight 1.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TLE28002U1#CP
- Zoro # G910152872
- UPC # 739268411593
- Country of Origin Japan
- Category Touchless Bathroom Faucets
Dimensions
Width | 11.1 in |
Length | 14.4 in |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 1.8 lbs |
Description
The TOTO Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 10 Second On-Demand Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. The spout works with your selection of compatible TOTO ECOPOWER or AC controller systems. Included items: spout only. Purchased separately: Compatible TOTO ECOPOWER or AC operating controller, water supply line for G 1/2 inch connection, and optional mixing valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, Stee (410)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RN125-100)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- TOTO Standard R ECOPOWER or AC 1.0 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28003U1#CP)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- TOTO ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26001U2#CP)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- TOTO ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26006U1#CP)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP101)
- Toto Bathroom Sink Faucets & Accessories