Shop All Toilets
Toto
Sp Square Shape, Wall Hung, Bowl Cotton, 1.28/0.9 gpf, Wall Mount, Square, Cotton
Mfr # CT449CFG#01
Zoro # G0341352
Free Shipping & Returns
$646.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Square
- Color Cotton
- Gallons per Flush 1.28/0.9
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 11-3/4" |
Depth | 22-7/8" |
Details
Item | Sp Square Shape,Wall Hung,Bowl Cotton |
Mounting Style | Wall |
Bowl Shape | Square |
Color | Cotton |
Gallons per Flush | 1.28/0.9 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ASME A112.19.14; ASME A112.6.2; IAPMO PS50; CSA B125.3; ASSE1002; IAPMO (cUPC); AB715; UPC; IPC; NSPC; NPC |
Green Environmental Attribute | EPA Water Sense |
Includes | CEFIONTECT Ceramic Glaze |
Description
Sp Square Shape,Wall Hung,Bowl Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- TOTO Miniature, Display 1Pc Toilet Cotton (TCU102#01)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- TOTO DRAKE II WITH SS124 1.28GPFCOTTON (MS454124CEFG#01)
- Toto Toilets