Shop All Toilet Seats
Toto
Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin
Mfr # SS234#01
Zoro # G0339429
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Cotton White
- Material Urea Resin
- Width 14-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS234#01
- Zoro # G0339429
- UPC # 739268339804
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/16" |
Seat Height | 3" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Cotton White |
Material | Urea Resin |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Quick Release Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18-3/4" |
Item | Slim,Elongated Softclose Seat,Cotton |
Description
Slim,Elongated Softclose Seat,Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (26100066315000)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO WASHLET G450 Integrated Toilet Top Unit Cotton White (SN922M#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- CENTOCO MANUFACTURING CORPORATION Centoco HPS20-106-A Almond Soft Vinyl Toilet Seat (HPS20-106-A)
- Toto Toilet Seats