Shop All Bathroom Sink Faucets
Toto
Single Hole Mount, 1 Hole Supreme, 1Hole Ct Lavatory, Cotton, Cotton
Mfr # LT241G#01
Zoro # G1767089
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LT241G#01
- Zoro # G1767089
- UPC # 739268679269
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Supreme,1Hole Ct Lavatory,Cotton |
Material | Vitreous china |
Description
Item Supreme,1Hole Ct Lavatory,Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" x 4" Black Hex Bushing (4316000834)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- NIBCO PRESS SYSTEM Coupling, Repair, 1/2", Press Ends, PK10 (9020300PC)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Ct Lavatory, Cotton, Cotton (LT242G#01)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- Toto Bathroom Sink Faucets