Shop All Bathroom Sink Faucets
Toto
Single Hole Mount, 1 Hole Dartmouth, Pedestal Lavatory, Single Hole, Cotton
Mfr # LPT642#01
Zoro # G1760746
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- Finish Cotton
- Flow Outlet Type Rear Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LPT642#01
- Zoro # G1760746
- UPC # 739268156821
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Dartmouth,Pedestal Lavatory,Single Hole |
Material | Vitreous china |
Description
Item Dartmouth,Pedestal Lavatory,Single Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Viton Clamp Gasket, 3 (GTCV-300)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (SH6175-PP)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Ms, Sp Wa (CWT449249CMFG#MS)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- PFISTER Pfister Avalon Two Handle Widespread Lavatory Faucet Tuscan Bronze (LG49-CB1Y)
- Toto Bathroom Sink Faucets