Shop All Single Handle Bathroom Faucets
Toto
Single Handle Bathroom Faucet, Polished chrome
Mfr # TL221SD#CP
Zoro # G9032718
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL221SD#CP
- Zoro # G9032718
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 1 |
Item | Bathroom Faucet |
Material | Brass |
Description
Snk Faucet,Connoly,1-Hndl,1.5 gpm,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100318)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- Toto Bathroom Sink Faucets & Accessories