Shop All Single Handle Bathroom Faucets
This Product is Discontinued
Toto
Single Handle Bathroom Faucet, Polished chrome (Discontinued)
Mfr # TL221SD12#CP
Zoro # G9032578
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Single Handle
- Material Brass
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL221SD12#CP
- Zoro # G9032578
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Material | Brass |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Bathroom Faucet |
Description
Snk Faucet,Connoly,1-Hndl,1.2 gpm,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.