Shop All Showerheads and Tub Faucets
Toto
Showerhead 5.5 5 Mode 2.5Gpm Transitiona
Mfr # TS200A65#CP
Zoro # G0339121
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi Spray, Rubber Nozzles, G 1/2" Connection
- Flow Rate 2.5 gpm
- Shower Head Type Multi Spray
- Height 4-7/16"
- Width 4-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS200A65#CP
- Zoro # G0339121
- UPC # 739268206823
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/16" |
Width | 4-7/16" |
Depth | 3-3/8" |
Face Dia. | 4-7/16" |
Details
Item | Shower Head |
Features | Multi Spray, Rubber Nozzles, G 1/2" Connection |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Multi Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass/Plastics |
Description
Showerhead 5.5 5 Mode 2.5Gpm Transitiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NV, OR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Adapter (621-014JKRCF)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" (L269CA-6-4)
- HOMEWERKS Coupling 1/2 Pvc Comp (160-103)
- EVERPURE Quick Connect Filter, 0.5 gpm, 3-1/4" O.D., 20 3/4 in H (EV960704-75)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PB)
- TOTO Showerhead 4.5 1 Mode 2.5Gpm Transitiona (TS200A51#CP)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- TOTO Basic Round Push Plate - White (YT930#WH)
- TOTO Basic Square Push Plate - Matt E Silver (YT920#MS)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-CSH)
- Toto Showerheads and Tub Faucets