Shop All Showerheads and Tub Faucets
Toto
Showerhead 5.5 5 Mode 2.5Gpm Traditional
Mfr # TS300A65#BN
Zoro # G0338875
original price:
$94.58
5% off
new price: $89.05
/ea
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi Spray, Rubber Nozzles, G 1/2" Connection
- Flow Rate 2.5 gpm
- Shower Head Type Multi Spray
- Height 5-5/16"
- Width 5-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS300A65#BN
- Zoro # G0338875
- UPC # 739268206885
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-5/16" |
Width | 5-5/16" |
Depth | 3-3/8" |
Face Dia. | 5-5/16" |
Details
Item | Shower Head |
Features | Multi Spray, Rubber Nozzles, G 1/2" Connection |
Flow Rate | 2.5 gpm |
Finish | Brushed Nickel |
Shower Head Type | Multi Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Bronze/Plastics |
Description
Showerhead 5.5 5 Mode 2.5Gpm Traditional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4KY40, 4KY41 (302430)
- HONEYWELL B00-003 FLAT BRACKET 1/2X20IN COPPER PLTD (B00003)
- KURIYAMA Tubing, 40 psi at 70F, 50 ft., Shore A: 73 (K010-2028X50)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 19)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- TOTO Shower Arm 6 Transitional A (TS200N6#CP)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- TOTO White Push Rod For Full Flush 160Mm For (9AU186)
- TOTO Square Handshower Wall-Mount, Polished Chrome (TBW02014U#CP)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- Toto Showerheads and Tub Faucets