Shop All Showerheads and Tub Faucets
Toto
Showerhead 5.5 5 Mode 2.0Gpm Transitiona
Mfr # TS200AL65#BN
Zoro # G0338869
original price:
$94.58
5% off
new price: $89.05
/ea
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi Spray, Rubber Nozzles, G 1/2" Connection
- Flow Rate 2.0 gpm
- Finish Brushed Nickel
- Shower Head Type Multi Spray
- Height 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS200AL65#BN
- Zoro # G0338869
- UPC # 739268206762
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-3/8" |
Width | 5-3/8" |
Depth | 3-3/8" |
Face Dia. | 5-3/8" |
Details
Item | Shower Head |
Features | Multi Spray, Rubber Nozzles, G 1/2" Connection |
Flow Rate | 2.0 gpm |
Finish | Brushed Nickel |
Shower Head Type | Multi Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), EPA WaterSense, UPC, IPC, NSPC, NPC |
Material | Brass/Plastics |
Description
Showerhead 5.5 5 Mode 2.0Gpm Transitiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- TOTO S300Es350E Lever Swtich (THU9478)
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- TOTO Basic Square Push Plate - Whit E (YT920#WH)
- TOTO Hand Shower, Brushed Nickel, Wall (TS111FL51#BN)
- PFISTER Pfister Cart Washerless For Av (S74-2920)
- Toto Showerheads and Tub Faucets