Shop All Shower Heads
Toto
Shower Head, Polished Chrome, Ceiling
Mfr # TS626KG#CP
Zoro # G0316100
Free Shipping & Returns
$1,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze and Epoxy Resin
- Flow Rate 2.5 gpm
- Width 16"
- Mounting Type Ceiling
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TS626KG#CP
- Zoro # G0316100
- UPC # 739268175945
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 16" |
Height | 16" |
Depth | 12-5/8" |
Details
Item | Shower Head |
Material | Bronze and Epoxy Resin |
Flow Rate | 2.5 gpm |
Mounting Type | Ceiling |
Connection | 1/2" NPSM |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Features | Hydropower Self Generating System, No External Power Required |
Finish | Polished Chrome |
Description
Aimes Ceiling Mount Showerhead 2.5Gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NV, OR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- GROHE Universal Pull Out Spray (46710000)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680-SS)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- Toto Shower Heads