Shop All Showerheads and Tub Faucets
Toto
Shower Arm 6 Transitional A
Mfr # TS200N6#PN
Zoro # G0338254
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Escutcheon
- Height 3-1/8"
- Width 2-1/4"
- Depth 5-7/8"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS200N6#PN
- Zoro # G0338254
- UPC # 739268206915
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/8" |
Width | 2-1/4" |
Depth | 5-7/8" |
Details
Includes | Escutcheon |
Item | Shower Arm |
Finish | Polished Nickel |
Connection | 1/2" NPT |
Material | Brass |
Description
Shower Arm 6 Transitional A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK06)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- TOTO Shower Arm 6 Transitional A (TS200N6#CP)
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- TOTO S300Es350E Lever Swtich (THU9478)
- TOTO Showerhead 4.5 1 Mode 2.5Gpm Transitiona (TS200A51#CP)
- KOHLER Side Spray Assembly (1151402-BN)
- Toto Showerheads and Tub Faucets