Shop All Touchless Bathroom Faucets
Toto
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome
Mfr # TEL101-D10EM#CP
Zoro # G7678959
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Durable Chrome
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL101-D10EM#CP
- Zoro # G7678959
- UPC # 739268285033
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Spout Length | 3 15/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 4-1/2" |
Spout Height | 4 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 60 ft Length, Type L (616F)
- CARGILL Cargill Diamond Crystal Bright & Soft 100012407 Salt Pellets, 40 lb Bag (100012407)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- TOTO Standard R ECOPOWER or AC 1.0 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28003U1#CP)
- TOTO ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26006U1#CP)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- TOTO ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26001U2#CP)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- Toto Bathroom Sink Faucets & Accessories