Shop All Touchless Bathroom Faucets
This Product is Discontinued
Toto
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)
Mfr # TEL101-D10E#CP
Zoro # G7679001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Material Durable Chrome
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TEL101-D10E#CP
- Zoro # G7679001
- UPC # 739268284753
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Spout Length | 3 15/16 in |
Overall Height | 4-1/2" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 4 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.