Shop All Bathroom Sink Faucets
Toto
Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome
Mfr # TELC105R-D10E
Zoro # G7679108
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TELC105R-D10E
- Zoro # G7679108
- UPC # 739268284630
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr. |
Spout Length | 3-15/16" |
Overall Height | 9-3/16" |
Water Inlet Connection Size | 1/2 in |
Description
Controller, Connection 1/2 in, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- KOHLER Solenoid, Faucet, Electronic Deck (1102542)
- TOTO Promenade, 8 Ctr 24 Lavatory, Bone (LT532.8#03)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White (LHT242G#11)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- Toto Bathroom Sink Faucets & Accessories