Shop All Bathroom Sink Faucets
Toto
Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome
Mfr # TES100DA#CP
Zoro # G1759748
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- ADA Compliant Yes
- Finish Polished chrome
- Voltage 1.5VDC
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TES100DA#CP
- Zoro # G1759748
- UPC # 739268278172
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Sensor |
ADA Compliant | Yes |
Finish | Polished chrome |
Voltage | 1.5VDC |
Item | Automatic Soap Dispenser Dc Single Spout |
Material | Solid Brass |
Description
Item Automatic Soap Dispenser Dc Single Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- THRIFCO PLUMBING 1-1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113190)
- GROHE Thermo Element (47450000)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White (LHT242G#11)
- TOTO 4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Bone (LPT241.4G#03)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- Toto Bathroom Sink Faucets & Accessories