Shop All Bathroom Sink Faucets
Toto
Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome
Mfr # TES100AA#CP
Zoro # G1759827
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- ADA Compliant Yes
- Finish Polished chrome
- Voltage 100-240VAC
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TES100AA#CP
- Zoro # G1759827
- UPC # 739268278165
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Sensor |
ADA Compliant | Yes |
Finish | Polished chrome |
Voltage | 100-240VAC |
Item | Automatic Soap Dispenser Ac Single Spout |
Material | Solid Brass |
Description
Item Automatic Soap Dispenser Ac Single Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Threaded PVC Swing Check Valve (6415311)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- ISPRING Tankless RO Water Filtration System (RCB3P)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (90816)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- TOTO Dual Handle 6"to 12" Mount, Bathroom Faucet, Polished Chrome (TL220DD1#CP)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Satin Nickel (7385004.295)
- Toto Bathroom Sink Faucets & Accessories