Shop All Toilet Seats
Toto
Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round
Mfr # SS113#12
Zoro # G9048860
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Sedona Beige
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS113#12
- Zoro # G9048860
- UPC # 739268382794
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Sedona Beige |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 16-1/2" |
Item | Seat,Round,Soft,Close,Sedona Beige |
Description
Seat,Round,Soft,Close,Sedona Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-712 S.S. BALL VALVE (113-143)
- SLOAN Sloan 9603 Flush Valve (3788155)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- ANVIL 1-1/2 Black Malleable Square Head Plug, Lead Free, 150 PSI (0818902538)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#11)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- Toto Toilet Seats