Shop All Toilet Seats
Toto
Seat, Round, Soft, Close, Ebony, With Cover, polypropylene, Round, Ebony
Mfr # SS113#51
Zoro # G9048790
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Ebony
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS113#51
- Zoro # G9048790
- UPC # 739268029460
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Ebony |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 16-1/2" |
Item | Seat,Round,Soft,Close,Ebony |
Description
Seat,Round,Soft,Close,Ebony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- MOEN Cartridge Cap & Nut Kit (162203)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- TOTO WASHLET G450 Integrated Toilet Top Unit Cotton White (SN922M#01)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- Toto Toilet Seats