Shop All Toilet Seats
Toto
Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round
Mfr # SS113#11
Zoro # G9048842
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Colonial White
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS113#11
- Zoro # G9048842
- UPC # 739268382619
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Colonial White |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 16-1/2" |
Item | Seat,Round,Soft,Close,Colonial Whit |
Description
Seat,Round,Soft,Close,Colonial Whit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN T&S Vlv Kit 12 Ips Conn (82510)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- AMERICAN STANDARD Screw and Insert, Colony Soft (030746-0070A)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- TOTO C2 SW3074 Elongated Soft Close Bidet Seat, Cotton (SW3074#01)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SC134#01)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- Toto Toilet Seats