Shop All Toilet Seats
Toto
Seat, Round, Soft, Close, Bone, With Cover, polypropylene, Round, Bone
Mfr # SS113#03
Zoro # G9048693
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Bone
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS113#03
- Zoro # G9048693
- UPC # 739268029200
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 16-1/2" |
Item | Seat,Round,Soft,Close,Bone |
Description
Seat,Round,Soft,Close,Bone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-7)
- KOHLER Spray Hose Kit (1244593-CP)
- TOTO C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton (SW3074T40#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene (SS124#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS114#12)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- Toto Toilet Seats