Shop All Toilet Seats
Toto
Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated
Mfr # SS114#51
Zoro # G9048827
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Ebony
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS114#51
- Zoro # G9048827
- UPC # 739268062818
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Ebony |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Elongated,Soft,Close,Ebony |
Description
Seat,Elongated,Soft,Close,Ebony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- WORLDWIDE SOURCING Exclusively Orgill Pipe Nipple Display Rack, 20 in OAW, 27-1/2 in OAH (ST001)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- Toto Toilet Seats