Shop All Toilet Bowls
Toto
Rw Commercial, Wall Mount El Bowl Top Spu, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated
Mfr # CT708UGX#01
Zoro # G0336419
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0/1.28/1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # CT708UGX#01
- Zoro # G0336419
- UPC # 739268356658
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 15-3/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 24-13/16" |
Details
Mounting Style | Wall |
Item | Rw Commercial,Wall Mount El Bowl Top Spu |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.0/1.28/1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Includes | CEFIONTECT Ceramic Glaze |
Description
Rw Commercial,Wall Mount El Bowl Top Spu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- APOLLO BV, 1-1/2in. SS FP, Latch Lever (76F-107-27A)
- ZURN Centerset Cover Plate, 4", Z6950 Faucet (P6950-CP4)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- TOTO Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C775CEFG#01)
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-0)
- Toto Toilet Bowls