Shop All Toilet Repair Parts
Toto
Roughin For 934964974 1Piece Toilet 12
Mfr # TSU03W.12R
Zoro # G0335761
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Rough in
- Size 12"
- For Use With Mfr. No. MS974224CEF(G), MS624124CEF(G), MS624214CEF(G), MS624234CEFG, MW6243046CEFG, MW6243056CEFG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TSU03W.12R
- Zoro # G0335761
- UPC # 739268175211
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 12" |
Details
Fits Brand | Toto |
Type | Rough in |
For Use With | Mfr. No. MS974224CEF(G), MS624124CEF(G), MS624214CEF(G), MS624234CEFG, MW6243046CEFG, MW6243056CEFG |
Item | Roughin For 934964974 1Piece Toilet 12 |
Description
Roughin For 934964974 1Piece Toilet 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- SLOAN Sloan 186-0.125 Dbp (3782643)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- TOTO Bowl Gasket, 1pcs, Gmax/Emax, Tornado Flush (9BU024E)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- TOTO Flush Panel, Neorest, Wall Mount, White (WT174M)
- TOTO Flush Tower Top Half With 22 Chain Link (THU440-A)
- T&S BRASS Big-Flo Faucet Repair Kit (B-0290-K)
- Toto Toilet Repair Parts