Shop All Showerheads and Tub Faucets
Toto
Rain Shower, Polished Chrome, Wall; Ceiling
Mfr # TS112BL12#CP
Zoro # G0334912
original price:
$861.99
5% off
new price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Nozzles to Prevent Limescale Build Up
- Flow Rate 2.0 gpm
- Mounting Type Wall; Ceiling
- Height 12"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TS112BL12#CP
- Zoro # G0334912
- UPC # 739268271982
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 12" |
Width | 12" |
Face Dia. | 12" |
Details
Item | Rain Shower |
Features | Rubber Nozzles to Prevent Limescale Build Up |
Flow Rate | 2.0 gpm |
Mounting Type | Wall; Ceiling |
Finish | Polished Chrome |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass |
Description
Rain Showerhead 12 2.0Gpm Aerial Traditi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- TOTO Shower Arm 6 Transitional A (TS200N6#CP)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- VALTERRA TUB DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, CHROME (PF223361)
- Toto Showerheads and Tub Faucets