Shop All Toilets
Toto
One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # MS854114ELR#01
Zoro # G9046237
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Details
Item | One Piece,Ultramax Het,ADA,Right Trip L |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose; WASHLET |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | E-Max |
One Piece/Two Piece | One Piece |
Collection | Eco Ultramax |
Includes | Right Hand Trip Lever; SS114 SoftClose Seat |
Description
One Piece,Ultramax Het,ADA,Right Trip L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting (I4707114)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT)
- JONES STEPHENS Premium Plastic Seat, White, Elongated, With Cover, Elongated, White (C220000)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Floor Mount (TET2GA33#SS)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- Toto Toilets