Shop All Single Handle Bathroom Faucets
Toto
Oberon S Single Handle 0.5 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome
Mfr # TL363SDA05R#CP
Zoro # G810152873
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Width 9.5 in
- Length 18 in
- Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL363SDA05R#CP
- Zoro # G810152873
- UPC # 739268426597
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.5 in |
Length | 18 in |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 3.5 lbs |
Description
The TOTO Oberon S Single Handle 0.5 GPM Bathroom Sink Faucet is a sleek and modern design that will compliment any commercial bathroom space. With its solid construction and finish, the Oberon single handle faucet will add beauty and elegance for years to come. The single lever allows for complete control over water volume and temperature. The aerated 0.5 GPM flow rate enables you to conserve water, yet does not diminish the performance of the faucet. The faucet is ADA compliant. Included parts: Spout, lever, and water supply hoses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNB11)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- DELTA Single Handle Bathroom Faucet (551-RB-DST)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- Toto Bathroom Sink Faucets & Accessories