Shop All Toilets
Toto
Nexus 1 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST and Light
Mfr # MW6424736CUFGA#01
Zoro # G210904966
product price: $2,471.00
/ea
Free Shipping & Returns
$2,471.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.5 in
- Bowl Depth 29.375 in
- One Piece/Two Piece One Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.5 in |
Bowl Depth | 29.375 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | One Piece |
Finish | Cotton |
Description
The TOTO WASHLET+ Nexus 1G One-Piece Elongated 1.0 GPF Toilet and Contemporary Auto Flush WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P518)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC1)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- TOTO Nexus 1.28 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, PREMIST (MW4424726CEFGA#01)
- TOTO RP D-SHAPE WALL HUNG BOWL WASHLET+ COTTON (CT447CFGT60#01)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- KOHLER Classic Round-Front 1.28 GPF Toilet (3577-96)
- Toto Toilets