Shop All Toilet Bowls
Toto
Neorestl, Ew Bowl Unit Cotton, 1.28/0.9 gpf, Floor Mount, Cotton
Mfr # CT994CEFG#01
Zoro # G0332715
Free Shipping & Returns
$2,234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color Cotton
- Gallons per Flush 1.28/0.9
- Material Vitreous China
- Fits Brand WASHLET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # CT994CEFG#01
- Zoro # G0332715
- UPC # 739268326897
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 8-11/16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 11-7/16" |
Depth | 11-7/16" |
Details
Item | Neorestl,Ew Bowl Unit Cotton |
Mounting Style | Floor |
Color | Cotton |
Gallons per Flush | 1.28/0.9 |
Material | Vitreous China |
Fits Brand | WASHLET |
Standards | ASME A112.4.2.; ASME; A112.19.2/CSA B45.1; ASME A112.18.1/CSA; B125.1; UL 1431; CSA C22.2 # 68; ASME A112.6.2; IAPMO PS50; CSA B125.3; ASSE1002; IAPMO(cUPC); UPC; IPC; NSPC; ADA; CA Prop 65 |
Collection | Neorest |
Includes | CEFIONTECT Ceramic Glaze |
Description
Neorestl,Ew Bowl Unit Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT (9819-020)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (439338)
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385012000)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGN#01)
- TOTO Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C775CEFG#01)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Ebony (CT446CEFNT40#51)
- TOTO Neorestl, Ah Rh Bowl Unit Cotton - Ms9899, 0.8/1.0 gpf, Floor Mount, Elongated, Cotton (CT989CUMFG#01)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-96064-0)
- Toto Toilet Bowls