Shop All Toilet Bowls
Toto
Neorestl, Ah Rh Bowl Unit Cotton - Ms9899, 0.8/1.0 gpf, Floor Mount, Elongated, Cotton
Mfr # CT989CUMFG#01
Zoro # G0332639
Free Shipping & Returns
$2,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 0.8/1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # CT989CUMFG#01
- Zoro # G0332639
- UPC # 739268340008
- Country of Origin Multiple
- Category Toilet Bowls
Dimensions
Width | 15-3/16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 11-13/16" |
Depth | 27-3/16" |
Details
Item | Neorestl,Ah Rh Bowl Unit Cotton - Ms9899 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 0.8/1.0 |
Material | Vitreous China |
Standards | ASME A112.4.2.; ASME; A112.19.2/CSA B45.1; ASME A112.18.1/CSA; B125.1; UL 1431; CSA C22.2 # 68; IAPMO(cUPC); UPC; IPC; NSPC; ADA; CA Prop 65; CALGreen |
Collection | Neorest |
Includes | CEFIONTECT Ceramic Glaze |
Description
Neorestl,Ah Rh Bowl Unit Cotton - Ms9899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 1 in. Press X 1 in. D Press Copper Tee 1 pk (9099455PCU)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- JONES STEPHENS CP Tank Lever F/ Mansfield (T01072L)
- RHEEM Ap13319 Water Heater Drain Pan (AP13319)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige (C776CEFG#12)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- TOTO 2PC BOWL VESPIN II WASHLET+ - COTTON (CT474CUFGT40#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- Toto Toilet Bowls