Shop All Toilets
Toto
Neorest RS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat
Mfr # MS8341CUMFG#01
Zoro # G710905050
Free Shipping & Returns
$4,563.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 15.25 in
- Bowl Depth 27.125 in
- Finish Cotton
- One Piece/Two Piece One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15.25 in |
Bowl Depth | 27.125 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | One Piece |
Description
TOTO NEOREST RS Dual Flush 1.0 or 0.8 GPF Toilet with Integrated Bidet Seat and EWATER+ is the pinnacle of bathroom technology and luxury.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- WATERLESS NO-FLUSH URINAL EcoTrap(R) Tool, Stainless Steel (4001)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (TET2GA32#SS)
- TOTO Piston Assy 1.61.28 Gpf Replacing Nonr T (TH323V103R)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- Toto Toilets