Shop All Toilets
Toto
Neorest NX1 0.8 / 1 GPF Dual Flush Elongated Toilet with Integrated Smart Bidet Seat
Mfr # MS902CUMFG#01
Zoro # G110904974
product price: $9,621.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$9,621.00
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 20.75 in
- Bowl Depth 36.5 in
- One Piece/Two Piece One Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 20.75 in |
Bowl Depth | 36.5 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | One Piece |
Finish | Cotton |
Description
TOTO NEOREST NX1 Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat and EWATER+ Technology is truly a revolution with innovation and technology that brings the highest in luxury right to your home. The benefits of the NEOREST NX2 begin even before use with a soft illuminating nightlight to guide you in the dark and the hands-free lid that automatically opens to welcome you in as you approach. Next an automatic PREMIST spray wets the CEFIONTECT toilet bowl surface. CEFIONTECT is TOTOs ceramic glazing that minimizes waste from sticking to the bowl. The combination of the PREMIST and the CEFIONTECT minimize the frequency of cleaning which helps reduce the amount of chemicals required to clean the toilet. While in use, the contoured seat is heated with five temperature settings for personalized comfort while an automatic air deodorizer activates to hide unpleasantries. Conveniently access the remote control to change any setting and start the cleanse process. A self-cleaning wand will appear to create a sanitary and imitate water stream cleanse. You are in total control of the temperature and pressure as you can select a front cleanses, soft rear cleanse, rear cleanse, oscillating cleanse or pulsating cleanse. You may also decide to select one of the four user memory settings to instantly choose your customized preferences. You can finish up by using the air dryer that reduces the moisture left behind after cleaning. The automatic flush will begin as soon as you rise. The powerful flushing of the 1G TORNADO FLUSH system, combined with the CEFIONTECT whisks away all of the evidence for a superiorly clean bowl. You can always opt to utilize the 1.0 GPF flush for stronger jobs. A cleansing EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. The lid automatically closes as if it is saying Goodbye, as you marvel at the beauty and technology behind the NEOREST. The NEOREST NX1 even works when not in use and will self-clean after 8 hours of in activity. This elite toilet with integrated bidet delivers an unparalleled sense of relaxation to you in the most comforting and refreshing ways possible. Includes toilet, remote with batteries, mounting and connection hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- MOEN Mason Double Robe Hook Bright Chrome (YB8003BC)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- Toto Toilets