Shop All Toilet Bowls
Toto
Neorest LS Elongated Toilet Bowl Unit Only
Mfr # CT8732CUMFG#01
Zoro # G210904973
product price: $2,520.00
/ea
Free Shipping & Returns
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 16 in
- Bowl Depth 31 in
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # CT8732CUMFG#01
- Zoro # G210904973
- UPC # 739268435759
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 16 in |
Bowl Depth | 31 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
Description
A lot of life happens in the bathroom. So at TOTO, we design simple, brilliant, elegant solutions for basic human needs. Every TOTO innovation has a single motivation: helping people feel cleaner and more alive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8 In. Malleable Black Iron Square Head Pipe Plug (8700159208)
- BASIKS Ball Valve, Manual, PVC, 1-1/2", EPDM, Socket (BT645-150EPS-PV)
- STEEL & OBRIEN 2" 2-Way Ball Valve Replacement Kit - Teflon (BLV2-REPLKIT-2-TEF)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-4)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEFG#01)
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- KOHLER Wellworth Elongated Bowl (4198-7)
- Toto Toilet Bowls