Shop All Toilets
Toto
Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet
Mfr # MS8732CUMFG#01B
Zoro # G510905045
Free Shipping & Returns
$7,383.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 16.125 in
- Bowl Depth 28.5 in
- One Piece/Two Piece One Piece
- Finish Cotton with Black Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16.125 in |
Bowl Depth | 28.5 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | One Piece |
Finish | Cotton with Black Trim |
Description
TOTO Neorest LS Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat and EWATER+ is the pinnacle of bathroom luxury and modernity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 45 Street Elbow (PVC 00323 1000HA)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- TOTO Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (CT705UNG#01)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- TOTO Retainer Sleeve (THP4615)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-58)
- Toto Toilets