Shop All Toilet Seats
Toto
Lid Assembly Cotton Ms952, Elongated, Cotton White
Mfr # THU9912#01
Zoro # G0330371
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color Cotton White
- Features Lid Assembly, For Use With Mfr. No. MS952CUMG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU9912#01
- Zoro # G0330371
- UPC # 739268313910
- Country of Origin Malaysia
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
Color | Cotton White |
Features | Lid Assembly, For Use With Mfr. No. MS952CUMG |
Item | Lid Assembly Cotton Ms952 |
Description
Lid Assembly Cotton Ms952
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- Toto Toilet Seats